Beli spraying gun di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Air Gun
    Mulai

    Rp1.799.900

    TRUSCO Air Gun
    atribut:
    • Exhaust Vent: phi32mm
    • Hose Mounting Nozzle: Rc1/4
    • Intake Pipe Diameter (phi mm): 30.5
    • Length (mm): 144
    • Minimum Inside Diameter (phi mm): 22
    • Normal Working Pressure (MPa): 0.6
    • Overall Height (mm): 145
    • Weight (g): 317
    • Air Consumption (m³/minute): 0.47
    • Nozzle diameter (mm): phi30.5
    • Purpose of Use: Solve the problems in cleaning, transferring and spraying of chips, powder, waste textiles and smoke etc.
  2. DAHLIA (Sprayer) Spray Gun
    Mulai

    Rp329.900

    DAHLIA (Sprayer) Spray Gun
    atribut:
    • Material: Body:Polypropylene (PP), Container:Polyethylene (PE), Nozzle:Brass,PP
    • Capacity (ml): 1000
    • Width (mm): 405
    • Depth (mm): 115
    • Height (mm): 280
  3. TRUSCO Air Gun Set
    Mulai

    Rp2.299.900

    TRUSCO Air Gun Set
    atribut:
    • Hose Mounting Nozzle: Rc1/4
    • Normal Working Pressure (MPa): 0.6
    • Purpose of Use: Solve the problems in cleaning, transferring and spraying of chips, powder, waste textiles and smoke etc.
  4. TRUSCO Air Gun
    Mulai

    Rp379.900

    TRUSCO Air Gun
    atribut:
    • Material: Body: Die-Cast Aluminium / Nozzle: Aluminium Alloy
    • Weight (g): 150
    • Purpose of Use: Solve the problems in cleaning, transferring and spraying of chips, powder, waste textiles and smoke etc.
  5. TRUSCO Air Gun
    Mulai

    Rp1.799.900

    TRUSCO Air Gun
    atribut:
    • Material: Main body: Aluminium die cast, Nozzle: Aluminium alloy
    • Air Inlet Outside Diameter (mm): 20.0
    • Exhaust Outside Diameter (mm): 25
    • Total Length (mm): 142
    • Compressed Air Attachment: 1/4 plug
    • Normal working pressure: 0.6MPa
    • Air Consumption (m³/minute): 0.25
    • Purpose of Use: Solve the problems in cleaning, transferring and spraying of chips, powder, waste textiles and smoke etc.
  6. Meiji Extension Spray Gun F110 Series
    65%
    Mulai

    Rp4.199.900

    Meiji Extension Spray Gun F110 Series
    Deskripsi:
    Ideal for painting in elevated locations and for painting the inside surface of pipes, tubing, tanks, etc.
  7. KAKUDAI Spray Gun
    Mulai

    Rp739.900

    KAKUDAI Spray Gun
    atribut:
    • Material: Zinc
    • Compatible Hose(mm) Inside Diameter x Outside Diameter: 15 to 18 x 26
    • Height (mm): 180
  8. KAKUDAI Mixer Gun
    Mulai

    Rp949.900

    KAKUDAI Mixer Gun
    atribut:
    • Material: Zinc
    • Compatible Hose(mm) Inside Diameter x Outside Diameter: 15 to 18 x 26
    • Height (mm): 200
  9. TRUSCO Spray gun (anti-rust agent correspondence)
    Mulai

    Rp149.900

    TRUSCO Spray gun (anti-rust agent correspondence)
    atribut:
    • Color: Black
    • Material: Main part polypropylene(PP), Container:Polypropylene (PP)
    • Capacity (ml): 500
    • Diameter x Height (mm): 95 x 200
  10. ANEST IWATA Adhesive Gun
    Mulai

    Rp139.999.900

    ANEST IWATA Adhesive Gun
    Deskripsi:
    Reduces sticking. A spray gun that can mix the main agent and curing agent when spraying. - Spray gun (SG-496B) exclusively for two-component mixed adhesive application - Special spray gun for silver mirror painting (S-16D-S1) - Automatic gun for two-component mixed adhesive application
    atribut:
    • Nozzle diameter (mm): 2.2 (Main ingredient)
    • Connection Screw Diameter: G3/8 (Main ingredient)
  11. AS ONE Spray Gun
    Mulai

    Rp9.399.900

    AS ONE Spray Gun
    Deskripsi:
    You can spray the liquid you want to spray simply by putting it in a plastic container.
    atribut:
    • AS ONE Part Number: 9-3037-01
    • Connection Diameter: NPT1/2 (female thread)
    • Content: Pure water spray gun
    • Material (Wetted Part): PFA (fluorine resin)
    • Orifice Diameter (mm): 4.76
    • Pressure Resistance (MPa): 0.56 (80 PSI)
  12. KARCHER HOME & GARDEN Spray Gun
    Mulai

    Rp139.900

    KARCHER HOME & GARDEN Spray Gun
    Deskripsi:
    Spray gun for watering small to medium-sized areas and gardens. The ergonomic handle allows convenient one-hand operation for effortless watering of all kinds of plants and for cleaning gardening tools and furniture. The spray nozzle offers other useful features, such as adjustable spray pattern from full jet to mist spray as well as 3-stage flow control. The gun also has a practical hanging hook. The gun combines an attractive design with ease of use and a range of useful functions. In brief: the ideal solution for numerous uses in the garden. Note: Karcher spray nozzles are compatible with all available click systems.
  13. KINKI Air Brow Gun
    Mulai

    Rp2.499.900

    KINKI Air Brow Gun
    Deskripsi:
    -Vibration and bouncing back are minimal.-Explosion proof type.-A stand kit can be used as both handy and standing. -For drying after spraying water-based paint.
    atribut:
    • Mounting Port: G1/4 (gun/air), 20 type plug (stand/air)
    • Gun Material: Aluminium, Brass
  14. IK Pressure Spray Gun
    Mulai

    Rp919.900

    IK Pressure Spray Gun
    Deskripsi:
    -A professional spray with excellent alkali resistance that can also be used with alcohol and acetone.-It is easy to handle since it is designed based on ergonomics and it has a strong tank so it can be used for rough uses.-The opening of the tank is wide and it is easy to refill liquid.-It has a semi-transparent body with graduations that allows you to check how much liquid is left.-Can be adjusted from mist to jet. -For cleaning.-For spraying disinfectant.
    atribut:
    • Capacity: 1000ml
    • W x D x H: 160x160x270mm
    • Tank Material: Polypropylene (PP)
    • Nozzle Materials: Polypropylene (PP)
    • Purpose of Use: For cleaning. For spraying disinfectant.
  15. Meiji Extension Automatic Spray Gun FA110 Series
    Mulai

    Rp10.999.900

    Meiji Extension Automatic Spray Gun FA110 Series
    atribut:
    • Paint feed system: Pressure
    • Spraying Distance: 200mm
    • Spraying pressure: 0.25MPa
  16. AS ONE Gas Filter Gun
    Mulai

    Rp9.199.900

    AS ONE Gas Filter Gun
    Deskripsi:
    An air gun that can be equipped with a 0.003um gas filter. Suitable for spraying nitrogen, compressed air, etc. in clean rooms and fume hoods.
    atribut:
    • Connection Method: 1/4NPT female
    • AS ONE Part Number: 1-5671-01
    • Mass (g): 150
    • Material: Body/Trigger/Nylon, Valve System/Stainless Steel (SUS303), O-Ring for Filter Seal/Housing/EPDM
    • Specification: body
    • Dimensions (mm): 172×113×30
    • Pressure Resistance (MPa): Maximum allowable inlet side pressure; 0.4 (at20℃), Maximum allowable reverse differential pressure; 0.03 (at20℃)
    • Working Fluid: CDA (clean dry air), nitrogen
  17. Wipro Spray Gun
    Mulai

    Rp189.900

    Wipro Spray Gun
    Deskripsi:
    for : Art, Drawing, Toys, Crafts, Adjustable Nozzle
Daftar Harga spraying gun Terbaru January 2026
TRUSCO Air GunRp1.799.900
DAHLIA (Sprayer) Spray GunRp329.900
TRUSCO Air Gun SetRp2.299.900
TRUSCO Air GunRp379.900
TRUSCO Air GunRp1.799.900
Meiji Extension Spray Gun F110 SeriesRp4.199.900
KAKUDAI Spray GunRp739.900
KAKUDAI Mixer GunRp949.900
TRUSCO Spray gun (anti-rust agent correspondence)Rp149.900
TRUSCO Blower Gun, BagRp979.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)